Classic Dr. Martens 3-eye occupational shoe with slip-resistant outsole. Standard: EN20347:2012 OB SRA E FO. Slip resistant Fuel oil resistant outsole.Upper: Industrial corrected full grain leather.Metal hardware eyelets.Cord lacing.Leather lining.Foam backed mesh/leather insole.Air-cushioned PVC outsole.Construction: WeltedSlip Rating: SRA