Bandera II Low Wide Shoes Male Charcoal/Graphite


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

The Bandera II Low WP boasts durability breathability and comfort for all of your outdoor activities. This great walking shoe with an M-D traction outsole allows perfect grip walking both up and downhill.Suede and mesh upper provides durability breathability and comfortDri-Tec waterproof breathable membrane keeps feet dryGhillie and rustproof hardware lacing system provides a snug and secure fitPadded collar and tongue provides extreme comfortAbrasion resistant heel and toe cap protects against rough terrainRemovable moulded EVA footbed delivers underfoot cushioningLightweight durable fork shank ensures flexibility and stabilityImpact-absorbing CMEVA midsole ensures long lasting cushioning and comfortM-D Traction outsole improves grip walking both up and downhill

Feature Attributes

Heel Height:
30
Colour:
Charcoal/Graphite
Sole Material:
Rubber
Material:
Suede
Upper Material:
Suede
Gender:
Men
More attributes