Banjo Non-Safety Elastic Gusset Female Brown Shoes


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Banjo pull on gusset boot provides style and comfort engineered with a water resistant full grain leather upper PU midsole and recycled pre-consumer TPU outsole endorsed by the Global Recycle Standard (GRS).Water resistant full grain leather upperRecycled pre-consumer TPU outsole plateARZ+ heel cushioningTPU outsole PU midsolePU/Memory foam footbed

Feature Attributes

Gender:
Women
Upper Material:
Leather
Lining Material:
PU
Fitting:
Standard
Material:
Leather
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome