1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes
Banyoles Moccasin with Tassel - Navy Blue/White - Female

Banyoles Moccasin with Tassel - Navy Blue/White - Female


2 Variants From
£45.99

Inc VAT (20%)

See 2 Product Variants
£45.99

Description

Womens classic Boat shoe from Riva Banyoles is crafted from Leather and has a Leather insole. Contrasting colour panels add chic style to this every day shoe that has a hardwearing durable outsole for those long summer walksClassic Boat ShoeLeather UpperContrasting colour panelsLeather insoleHardwearing outsole

Feature Attributes

Fastening Method:

Slip On

Heel Height:

15

Heel Type:

Flat

Gender:

Women

Sole Material:

TR

Colour:

Navy Blue White

More attributes