Begonia Sandals Silver


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Open toe touch fastening leather sandal from UK label, Fleet & Foster. Begonia features a memory foam footbed with cushioning and a slight heel. Fully adjustable back and top strap for a custom fit.
Touch fastening sandal
Memory foam insole for extra comfort
Leather upper
Fully adjustable back and top strap for a custom fit.






Material = Leather/Textile/Other Materials
Upper Material = Leather
Lining Material = Textile
Sole Material = TPR
Heel Height = 20
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Touch Fastening

See full description

Feature Attributes

Heel Height:
20
Material:
Leather
Fastening Method:
Touch Fastening
Gender:
Women
Colour:
Silver
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome