Beige Wally Sox Shoes - Male


£44.99 Inc VAT (20%)
Up to 10% off

See 3 Product Variants
£44.99

Description

The Wally Sox is made with a polyester woven upper that has a knit texture. Elastic laces make the shoes easy to slip on and off. The foam insole adds an extra layer of cushion to the tried-and-true EVA foam outsole.
Textile upper
Elastic laces
Lightweight outsole
Flexible outsole
Easy-on system
Travel ready
Removable foam insole
Easy to wash

Feature Attributes

Gender:
Men
Sole Material:
Pigskin 13% + EVA 87%
Material:
Sox 90%/Imitation Suede 10%
Upper Material:
Sox 90% + Imitation Suede 10%
Fitting:
Standard
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome