Bev Mens Shoes Nude


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Enhance your comfort with this lightweight breathable casual from Fleet & Foster. From its wide openings and lightweight uppers, through to its luxury memory foam padded footbed, Bev is designed for relaxation.
Women's low profile casual shoe
Lightweight and breathable textile mesh upper
Soft supple suede overlays
Wide V opening with zip fastening and soft suede under tab
Round toe box offering plenty of wriggle room
Luxury padded memory foam footbed
Comfortable and flexible lightweight flat sole unit.



Material = Leather/Leather/Other Materials
Upper Material = Suede+Textile
Lining Material = Leather+Textile
Sole Material = TPR
Heel Height = 20
Heel Type = Flat
Fitting = Wide
Calf Width = Not Applicable
Fasting = Lace Up

See full description

Feature Attributes

Colour:
Nude
Heel Height:
20
Lining Material:
Leather+Textile
Sole Material:
TPR
Heel Type:
Flat
Material:
Suede/Textile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome