Lee Cooper the multinational world renowned manufacturing company introduces the LCSHOE149 workwear safety trainer. This comfortable cordura fabric baseball style SB rated men’s work shoe offers a stainless steel 200 Joule tested toe cap for complete protection at work whilst offering extra durability.
Lee Cooper designed this fashionable work shoe to offer the additional features of a padded ankle collar for extra comfort with SRA rated slip resistance ensuring this work shoe combines a high level of industry compliant safety measures with ultimate wearer comfort.
Features:
SB Safety Rated – This is a safety basic toe cap rated shoe which is tested with 200J impact and 15kN compression force
Steel toe –Steel Toe Cap to withstand up to 200J of impact and 15kN compression force
Anti-Slip Footwear (SRA) – This comfortable and compliant work shoe has been tested for slip resistance on tiled surfaces to reduce slip accidents and wearer fatigue at work.
Cordura Fabric – Made with cordura fabric creating hardwearing and durable multi-purpose safety shoes
Safety Rating – EN-ISO 20345-SB | SRA
Material: Cordura and TPU upper with rubber outsole