Black Safety Shoes, S3


Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

These classic uniform shoes are constructed from full grain cowhide leather with a padded tongue that offers wearers enhanced comfort.

Features and Benefits
• The slip resistant sole and composite toe cap teamed with the soft padded tongue, provides wearers with both safety and comfort
• The shoes are heat resistant to 300°C, anti-static and puncture resistant thanks to the steel midsole

Standards
• EN ISO 20345:2011 S3 HRO SRC

Feature Attributes

Midsole Material:
Composite
Slip Resistance Rating:
SRC
Sole Material:
Rubber
Safety Classification:
S3
Toe Cap Material:
Composite
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome