Bradley ESD S1P SRC Safety Trainers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Bradley model safety trainer from U-Power® prioritises comfort and well-being, offering professionals the perfect blend of lightweight agility and safety for a seamless work experience.

Features and Benefits
• Breathable nylon upper with scuff cap for durability
• Save & Flex Air midsole ensures flexibility and protection
• PU sole for lightweight, advanced performance
• Wingtex® lining with breathable air tunnel enhances comfort
• AirToe aluminium toe cap for superior safety
• Soft expanded PU intersole for all-day support and comfort

Typical Applications
• Warehouse workers
• Transport and logistics personnel
• Carpenters
• Electricians
• Trades

Standards
• EN ISO 20345:2011 S1P ESD SRC

See full description

Feature Attributes

Sole Material:
Polyurethane
Gender:
Unisex
Wide Fitting:
No
Midsole Material:
Polyurethane
Slip Resistance Rating:
SRC
Series:
Bradley
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome