Brigitte Ladies Safety Shoes


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Women's steel toe slip-resistant safety shoe in classic heeled court shoe design crafted with a luxury leather upper and leather padded insole for comfort. Transitions easy from the store room to front of house.Women's safety shoe in classic heeled court shoe design.Water-resistant full grain leather upper200 Joule impact and compression resistant contoured steel toe capUnderfoot protection is provided by a lightweight and flexible composite midsoleCushioned leather lined padded insoleAntistatic constructionSlip-resistant PU outsole suitable for a range of surfaces where spillages can be hazardousOil resistant outsoleTransitions easy from the store room to front of houseEN ISO 20345:2011 S3 SRC

Feature Attributes

Gender:
Women
Sole Material:
100% Polyurethane
Colour:
Black
Material:
100% Leather
Heel Type:
Stiletto
Heel Height:
55 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome