Brooklyn Brogue Shoes


£42.99 Inc VAT (20%)

See 3 Product Variants
£42.99

Description

S3 ESD SRC. Black smooth and soft leather upper. Steel toecap/midsole. Water repellent. ESD Certified. Energy absorption of seat region.

Feature Attributes

MFR Part No.:
TC500
Wide Fitting:
No
Slip Resistance Rating:
SRC
Resistance Features:
Water-Repellent,Slip-Resistant,Oil-Resistant,Puncture-Resistant,Shock Absorption
Midsole Material:
Steel
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome