Calvert Toe Safety Shoe


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The 4-eye shoe delivers all-round protection with an internal steel toe-cap and PR plate.

Durable industrial grade leather with a fine print
Padded collar and tongue to provide cushioning
Safety Toe Cap which conforms to and exceeds European Standard
Mesh foam backed breathable lining for internal comfort
Contoured, comfort SoftWair anti-static footbed with moisture wicking properties, memory foam cushioning at the heel area, anatomically positioned and shaped arch support
Nitrile rubber heat resistant outsole cemented to a cushioned EVA midsole for underfoot comfort
Puncture resistant steel plate for underfoot protection
Cemented construction

See full description

Feature Attributes

Material:
Leather
Heel Type:
Flat
Fitting:
Standard
Fastening Method:
Lace Up
Upper Material:
Leather
Lining Material:
Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome