Carolina Black Ladies Shoe


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

These CAROLINA series black formal shoes are designed specifically to withstand the vigours of the day and provide effective protection against slips, trips and falls whilst working on your feet for extended periods of time.

Lightweight, comfortable and effective at reducing the risk of slips, trips and falls in the workplace, CAROLINA formal shoes are comprised of durable and resilient materials, designed with longevity and comfort at the core. Ideal for use where formal shoes are required, but durability and slip-resistance is still essential.

With a width fitting of Triple E (EEE), the CAROLINA shoes are suited for a wide fitting foot.

Complete with a high grip sole with visibility as to when the shoes require replacing, CAROLINA brogue shoes are SRC rated and easily surpass the SRA and SRB testing requirements by up to +308% in cases to ensure optimum slip resistance.

Features and Benefits
• AT-COMFORT™ footbed provides exceptional rebound and optimum comfort even with extended wear
• Footbed is finished with a full length breathable leather top lining
• Greatly surpasses the SRA test requrements by +59% (flat) and +139% (heel), and SRB by +156% (flat) and +308% (heel) for maximum protection against slips, trips and falls
• Enhanced energy absorption in the heel area to reduce wearer fatigue
• Manufactured from resilient and durable materials for ultimate product longevity
• Premium Nappa Full Grain Cow Leather upper provides a sleek and stylish finish
• ULTRAGRIP™ sole technology provides high anti-slip properties - yellow patch on the sole wears down, letting you know when it's time to replace your footwear
• AT-ENDURANCE™ rubber compound sole provides increased slip-resistance, durability, a lightweight design and has a high resistance to clogging
• Ethylene Propylene Rubber (EPR) midsole possesses exeptional rebound properties to reduces wearer fatigue
• Anti-static construction reduces the build up of static electricity for bolstered protection

Standards
• EN ISO 20347:2012
• O1 SRC

Notes
• Width Fitting: EEE

See full description

Feature Attributes

Colour:
Black
Wide Fitting:
Yes
Resistance Features:
Slip-Resistant,Energy Absorption,Anti-Static
Series:
CAROLINA
Standards Met:
ISO 20347, 2012
Product Type:
Shoes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome