CF18 D/d Sneaker Trainers


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

CF18
• Nubuck leather sneaker trainer
• Dual Density PU Sole
• Orange sandwich mesh lining
• Orange contrast eyelet
• 200 Joule steel toe cap
• Composite midsole protection
• Shock absorber heel
• Anti-static
• Oil resistant sole
• Slip resistant
• Leather upper
• Conforms to EN ISO 20345:2011 S1P SRC

See full description

Feature Attributes

MFR Part No.:
CF18
Vegan:
No
Safety Classification:
S1P
Upper Material:
Leather
Wide Fitting:
No
Slip Resistance Rating:
SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome