Charge Hiker Male Black


£99.99 Inc VAT (20%)

See 8 Product Variants
£99.99

Description

The Charge S3 is a non-metallic safety hiker with a composite toe and an SRC rated slip resistant rubber outsole.Fully Non-Metal Water Resistant ESD Safety HikerEnergy Absorbent HeelFuel & Oil Resistant OutsoleAntistaticHeat Resistant outsole to 300 Degrees

Feature Attributes

Gender:
Men
Fitting:
Standard
Material:
PU/Mesh/TPU
Heel Height:
20
Heel Type:
Flat
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome