Classic CEN Men's Occupational Footwear Black


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

The Magnum Classic is exactly what it says - A Magnum Classic! A long time favourite among Magnum fans this men's and women's uniform boot is comfortable breathable and durable.Magnum Classic - Non safety BootSRA Slip ratingLeather/Nylon UpperRubber Heat/Cold Resistant Outsole8 Metal Eyelet Lacing SystemComplies with ISO20345 Safety Footwear StandardTested and certified to European standard EN ISO 20347:2012 OB E FO SRA

Feature Attributes

Width:
330 mm
Gender:
Men
Sole Material:
Rubber,
Height:
120 mm
Length:
330 mm
Weight:
1925 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome