Cleanboot PPE Black


£22.99 Inc VAT (20%)

See 4 Product Variants
£22.99

Description

The Original CleanBoot covers seamlessly slip over any size boot to provide protection of floors against soil and debris caused by dirty shoesMade from high-quality neopreneComes with convenient heel loop for effortless boot/shoe insertion and quick removalStrong grip that you can count on (ideal for hardwood tile and carpet)Slip-resistant sole for additional safety and protectionGlued seams with an overlock stitch that will lastWater-resistant Easy to Maintain Eco-Friendly and Highly-DurableSmoothly slips over your existing bootsExtra grippy sole provide better traction; lightweight and handySize Chart (compared to UK work boot size): Small: Sizes 5-7; Medium: Sizes 7-9; Large: Sizes 9-11; Extra Large: Sizes 11-14 plus.Machine washable and eco-friendly

Feature Attributes

Height:
111 mm
Gender:
Unisex
Width:
222 mm
Length:
333 mm
Material:
100% Neoprene
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome