Daisy Shoes - Female


£22.99 Inc VAT (20%)

See 12 Product Variants
£22.99

Description

Lightweight fun knit casual shoe from Divaz with energy rebounding cushioning sole. A pull on sock fit design gives barefoot comfort and chic style.Women's Knit textile upper designPull on sock fit designModern flexi-knit upperBarefoot soft textile mesh upperEasy slip on front and rear pull loopFunctional lace up frontRemovable foam insoleLightweight energy responsive EVA outsole

Feature Attributes

Material:
Textile
Lining Material:
Mesh
Heel Type:
Chunky
Upper Material:
Textile
Sole Material:
EVA
Heel Height:
30
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome