Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Dealer Boot
By Centek
Reset
Clear All
Shoe Size
Select
See all variants from
£39.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£39.99
Description unavailable
Feature Attributes
Sole Material:
Pu
Length:
350 mm
Height:
122 mm
Colour:
Black
Width:
240 mm
Gender:
Unisex
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome