Dikimar Primera Gardening Shoe Female Green


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

The Primera Gardening Shoe from Dikamar is a PVC shoe with textile lining and anti-resistant sole developed to be sturdy and comfortable. Practical and flexible this shoe is perfect for gardening activities.PVC Gardening ShoeSlip-On Shoe

Feature Attributes

Heel Height:
20
Material:
PVC
Fitting:
Standard
Fastening Method:
Slip On
Heel Type:
Flat
Lining Material:
Self-Lined
More attributes