Duty Lite Composite Toe Shoes Safety


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description


Description unavailable

Feature Attributes

Gender:
Men
Material:
Leather
Heel Type:
Flat
Heel Height:
20 mm
Fitting:
Standard
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome