Duty Lite Composite Toe Uniform Safety Shoes Black


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Active Duty uniform shoe for men and women is durable comfortable and lightweight. These smart looking black shoes have a durable full grain leather upper breathable mesh lining and padded collar.Magnum Active Duty ShoeComposite toeLeather Lace-Up Safety Shoe4 Metal Eyelet Lacing SystemToe Protection to 200 Joules ImpactComposite footwearSB-SRA Safety StandardComplies with ISO20345 Safety Footwear StandardTextile

Feature Attributes

Fastening Method:
Lace Up
Colour:
Black
Heel Type:
Flat
Material:
Leather
Lining Material:
Textile
Upper Material:
Leather
More attributes