Duty Lite Men's Occupational Footwear Black


Select
£91.99 Inc VAT (20%)


See all variants from £91.99


Description unavailable

Feature Attributes

Length:
340 mm
Gender:
Unisex
Sole Material:
Rubber,
Width:
235 mm
Colour:
Black,
Height:
130 mm
More attributes