Eco Cador Safety Shoes Black Male


£59.99 Inc VAT (20%)

See 13 Product Variants
£59.99

Description

Sporty low-cut ESD safety shoe made out of recycled materialsRemovable insole: Renew your insole at a regular base or use your own orthopaedic insoles for a higher comfort.Airblaze technology: Moisture and temperature management system to provide optimum wearer comfort by keeping your feet dry and comfortableSteel midsole: Puncture resistant steel midsole made from stainless or coated steel to prevent sharp objects from penetrating the outsole.SRC slip resistance: sole passes both SRA and SRB slip resistant tests; tested on both steel and ceramic surfaces.

Feature Attributes

Sole Material:
PU/PU
Fitting:
Standard
Heel Type:
Flat
Gender:
Men
Lining Material:
Recycled Mesh
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome