Ecofitz S1P Shoes Grey


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

2nd Generation of FITZ S1P With GRS Certified Recycled Upper For Light Working EnvironmentsIncreased moisture and temperature management for extended wearer comfort.Robust metal support to protect the feet of the wearer against falling or rolling objects.Puncture resistant steel midsoles are made from stainless or coated steel and prevent sharp objects from penetrating the outsole.

Feature Attributes

Sole Material:
PU
Fitting:
Standard
Lining Material:
Recycled Mesh
Heel Height:
10
Fastening Method:
Lace Up
Colour:
Grey
More attributes