Ela O1 Occupational Footwear Male Light Grey UK Size 5

Order Code: ZT3370826S

£61.99 Inc VAT (20%)


Description

Sporty and trendy sneaker for herThe removable memory foam insole provides extra comfort during stepping and can be exchanged with your own orthopedic sole.Slip resistant outsoleESD features provide controlled discharge of electrostatic energy that can damage electronic components and avoids risks of ignition resulting from electrostatic charges.

See full description
Specifications for Ela O1 Occupational Footwear Male Light Grey UK Size 5
  • Heel Height
    30mm
  • Fastening Method
    Lace Up
  • Sole Material
    PU
  • Fitting
    Standard
  • Material
    Leather
  • Lining Material
    Mesh
  • Shoe Size
    5
  • Upper Material
    Leather
  • Heel Type
    Wedge
  • Gender
    Men
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome