Elderflowers Female White Shoes


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Made from soft leather with stand-out gold flourishes these trainers have star appeal. A must-have for weekend kick-backs these will add instant style and comfort to your casual wardrobe.Star detail on upperDune brandingRound toe

Feature Attributes

Heel Type:
Flat
Fitting:
Standard
Fastening Method:
Lace Up
Sole Material:
Rubber
Colour:
White
Upper Material:
Leather
More attributes