Elis O2 SRC Occupational Footwear Black


£44.99 Inc VAT (20%)

See 13 Product Variants
£44.99

Description

Wide comfort fitting occupational sneakerHeel energy absorption reduces the impact of jumps or running on the body of the wearer.Rubber outsoles with Oxytraction technology provide excellent traction on both dry and wet floors and meet SRC (SRA+ SRB) standards.Three-dimensional produced distance mesh to provide increased moisture and temperature management.

Feature Attributes

Material:
Synthetic Leather
Gender:
Unisex
Colour:
Black
Fastening Method:
Lace Up
Heel Height:
20
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome