Elis O2 SRC Occupational Footwear Male White


£44.99 Inc VAT (20%)

See 11 Product Variants
£44.99

Description

Wide comfort fitting occupational sneakerHeel energy absorption reduces the impact of jumps or running on the body of the wearer.Rubber outsoles with Oxytraction technology provide excellent traction on both dry and wet floors and meet SRC (SRA+ SRB) standards.Three-dimensional produced distance mesh to provide increased moisture and temperature management.

Feature Attributes

Fastening Method:
Lace Up
Material:
Synthetic Leather
Heel Type:
Flat
Gender:
Unisex
Upper Material:
Synthetic Leather
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome