Elite Spider X 5.0 Men's Occupational Footwear Black


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Featuring a durable leather upper with hard wearing breathable CORDURA AFT 3D fabric air mesh vents and a fast wicking lining ideal for warmer weather.Durable leather upper with hardwearing breathable CORDURA AFT 3D fabric air mesh ventsFast wicking lining for moisture management and comfortRustproof and anti-glare hardwareExternal heel clip for improved supportMPACT POWER PU insole for maximum comfort and shock absorptionCompression moulded RECOIL midsole absorbs impact and provides all-day support and comfortVibram rubber outsole provides durability and outstanding tractionTested and certified to European standard EN ISO 20347:2012 OB E FO CI HI HRO SRA

Feature Attributes

Sole Material:
Rubber,
Colour:
Black,
Gender:
Unisex
Material:
Leather
Fitting:
Standard
Heel Type:
Flat
More attributes