Elite Spider X 8.0 Side-Zip Men's Occupational Footwear Black


Select
£113.99 Inc VAT (20%)


See all variants from £113.99

Description

Featuring a durable leather upper with hard wearing breathable CORDURA AFT 3D fabric air mesh vents and a fast wicking lining. Ideal for those who are active on their feet.Durable leather upper with hardwearing breathable CORDURA AFT 3D fabric air mesh ventsFast wicking lining for moisture management and comfortYKK side zipper for easy accessRustproof and anti-glare hardwareExternal heel clip for improved supportMPACT POWER PU insole for maximum comfort and shock absorptionCompression moulded RECOIL midsole absorbs impact and provides all-day support and comfortVibram rubber outsole provides durability and outstanding tractionTested and certified to European standard EN ISO 20347:2012 OB E FO CI HI HRO SRA

Feature Attributes

Length:
380 mm
Sole Material:
Rubber,
Height:
130 mm
Colour:
Black,
Width:
320 mm
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome