ESD Non-Metallic Laced Safety Shoes


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

A classic laced safety shoe with a microfibre upper and a dual density outsole.

Features and Benefits
• Suitable for use in ESD environments it is 100% non metallic
• Complies with EN ISO 20345 and IEC 61340-5-1 Rating IEC 61340-4-3 (Class 3)

See full description

Feature Attributes

Upper Material:
Microfibre
Resistance Features:
Oil-resistant,Slip-resistant,Electro-Dissipative,Petrol-resistant,Anti-static,Water-resistant,Shock-absorption
Colour:
Black
Wide Fitting:
No
Sole Material:
Polyurethane
MFR Part No.:
FC01
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome