ESD Safety Shoes


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The Uni6™ ESD-Safety shoes from Abeba® are of premium quality and designed for user comfort. Complete with steel toecaps, these durable safety shoes offer penetration resistance from a range of contact points on the soles for reliable foot protection.

Made in compliance with DIN EN 61340, these ESD shoes safely discharge static electricity to protect the wearer from the effects of static charge build up, which includes falls from a shock, or in extreme cases, painful burns and spark ignition.

Features and Benefits
• Metal free penetration resistance for a more comfortable feel
• Replaceable insole for shoe longevity
• Treated with Actifresh™ Sanitized® for a fresher feel
• Breathable lining with Silver ions for comfort during hotter working environments

Typical Applications
• Electronics manufacturing and assembly
• Fuel plants
• Chemical processing plants
• Workshops
• Quarries
• Industrial

Standards
• EN ISO 20345:2012
• EN ISO 20345:2011
• DIN EN 61340

See full description

Feature Attributes

Colour:
Black
Sole Material:
TPU
Wide Fitting:
No
Standards Met:
EN ISO 20345, 2011,DIN EN 61340
MFR Part No.:
31765
Midsole Material:
Foamed PU
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome