F0014-901 Footwear Classic - Safety Shoe


£139.99 Inc VAT (20%)

See 10 Product Variants
£139.99

Description

Integrated lace fastening. Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Outer sole made of PU/TPU. Removable insoles, conductive and durable. Absorbs and removes moisture. Sole is oil and petrol resistant. Heat resistant sole up to 120°C. Ladder grip. Shock absorbing comfort sole. TPU toe reinforcement. Bootleg in water-repellent and breathable material. Heel cap. Folded tongue prevents the ingress of dirt. 3.5mm profile depth.

Features & Benefits
- The ergonomically formed aluminium toe cap gives better protection to the toes and avoids irritations when bending your foot.
- The flexible nail protection of special textile increases comfort and protects against cold. In addition, the textile midsole is larger and better protects against nails and sharp objects in a wider area compared with a steel midsole.
- Extra long lifetime with durable TPU reinforcement at the toe.
- Superior comfort with shock absorbing zones in both the heel and sole.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- Slip resistant, durable sole (SRC-certified).

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345

Material Info
- Oil Nubuck
- Weight: Size 42: 670 g
- Quality Remark: nan

Feature Attributes

Gender:
Men
Colour:
Black/Red
Upper Material:
Nubuck
Material:
Oil Nubuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome