F0073-902 Footwear Industry - Safety Shoe


£129.99 Inc VAT (20%)

See 10 Product Variants
£129.99

Description

Lace fastening. Ergonomically formed aluminium toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Sole made of PU/rubber with extreme slip resistance. Removable insoles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing comfort sole. Bootleg in water-repellent and breathable material. Folded tongue prevents the ingress of dirt. Textile breathable lining. Suitable for working on the knees. TPU heel stabiliser. Heel cap. 3.5mm profile depth. Reflective inserts.

Features & Benefits
- The ergonomically formed aluminium toe cap gives better protection to the toes and avoids irritations when bending your foot.
- Sole of PU/rubber is especially designed for demanding environments and can resist temperatures up to 300° C contact heat.
- Extremely durable PU scuff cap makes the footwear ideal for working on the knees.
- Great comfort with a shock-absorbing midsole.
- Be seen – the reflective effect increases your safety.
- Stablised with TPU-inserts that also provide high durability to the heel when removing the shoes.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Buffalo leather
- Weight: Size 42: 690 g
- Quality Remark: nan

Feature Attributes

Colour:
Black/Yellow
Gender:
Men
Material:
Buffalo Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome