F0108-937 Footwear Fit - Safety Shoe


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Metal free. Lace fastening. Composite toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Light moulded scuff cap. Non-marking sole – no scuff marks. Two-component sole of PU/PU. Heat resistant sole up to 140°C. Profile depth 2.5mm. Ladder grip. Shock-absorbing insoles are removable, durable and ergonomic. Absorbs and removes moisture. Textile breathable lining. Airy textile inserts. Heel cap. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002 + EN IEC 61340-5-1: 2008.

Features & Benefits
- Breathable textile lining and textile inserts in the shaft for better airflow.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- The outsole of hard wearing PU is transfer resistant (non-marking). Very slip resistant sole/SRC.
- These shoes are completely free of metal with a textile nail protection that makes them suitable, for example, for work at airports, and avoids the risk of thermal bridges.
- Shock-absorbing insoles are removable, durable and ergonomic.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- ESD Approved.

Certifications
Safety Class S1P, ESD approved, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Leather
- Weight: Size 42: 524 g
- Quality Remark: nan

See full description

Feature Attributes

Colour:
Black
Gender:
Unisex
Material:
Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome