F0121-770 Footwear Flex - Safety Shoe


£99.99 Inc VAT (20%)

See 27 Product Variants
£99.99

Description

The front part of the shoe bends flexibly with the foot. Metal free. Lace fastening. Composite toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Shock-absorbing, soft and flexible two-component sole of PU/PU. Non-marking sole – no scuff marks. TPU toe reinforcement. Suitable for working on the knees. Ladder grip. 5.0mm profile depth. Insole with optimal arch support that can counteract the tendency to flat foot. Shock-absorbing insoles are removable, durable and ergonomic. Textile breathable lining. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002.

Features & Benefits
- Insole with optimal arch support that can counteract the tendency to flat foot.
- The front part of the shoe bends flexibly with the foot.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- Shock-absorbing, soft and flexible two-component sole of PU/PU.
- ESD Approved.

Certifications
Safety Class S3, ESD approved, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Nylon/suede
- Weight: Size 42: 610 g
- Quality Remark: nan

Feature Attributes

Gender:
Unisex
Material:
Nylon/Suede

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome