F0125-773 Footwear Flex - Safety Shoe


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

The front part of the shoe bends flexibly with the foot. Opens and fastens with BOA, which consists of a rotational dial, laces and guides. Uppers made of durable fabric. Composite toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Shock-absorbing, soft and flexible two-component sole of PU/PU. Non-marking sole – no scuff marks. TPU toe reinforcement. Suitable for working on the knees. Ladder grip. 5.0mm profile depth. Insole with optimal arch support that can counteract the tendency to flat foot. Shock-absorbing insoles are removable, durable and ergonomic. Textile breathable lining. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002.

Features & Benefits
- Insole with optimal arch support that can counteract the tendency to flat foot.
- The front part of the shoe bends flexibly with the foot.
- The BOA Fit System is made from extremely durable, high-quality materials. BOA allows you to dial in to a fast, effortless, precision fit.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- Shock-absorbing, soft and flexible two-component sole of PU/PU.
- Slip resistant, durable sole (SRC-certified).
- ESD Approved.

Certifications
Safety Class S1P, ESD approved, Ultra Slip Resistant Sole, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Textile
- Weight: Size 42: 630 g
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Men
Colour:
Black/Light Anthracite
Material:
Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome