F0131-849 Footwear Energy - Safety Shoe


£139.99 Inc VAT (20%)

See 10 Product Variants
£139.99

Description

The front part of the shoe bends flexibly with the foot. Metal free. Uppers made of durable fabric. Lace fastening. Composite toe cap. MASCOLAYER nail protection. Insert in the midsole of shock-absorbing lightweight material. Shock-absorbing, soft and flexible two-component sole of PU/PU. Durable non-marking outsole. TPU toe reinforcement. Heat resistant sole up to 140°C. Ladder grip. 5.0mm profile depth. Removable insoles with optimal arch support that can counteract the tendency to flat foot. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002.

Features & Benefits
- Uppers of durable textile.
- Removable insole with optimal arch support that can counteract the tendency to flat foot.
- The front part of the shoe bends flexibly with the foot.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- ETPU insert in the entire sole absorbs shock effectively, so the back and legs are protected with every step.
- Shock-absorbing, soft and flexible two-component sole of PU/PU.
- ESD Approved.

Certifications
Safety Class S1P, ESD approved, Ultra Slip Resistant Sole, Orthopaedic Footwear: Suitable for modifications, EN ISO 20345

Material Info
- Textile
- Weight: Size 42: 590 g
- Quality Remark: nan

Feature Attributes

Colour:
Dark Navy/Lime Green
Gender:
Men
Material:
Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome