F0134-902 Footwear Energy - Safety Shoe


£129.99 Inc VAT (20%)

See 10 Product Variants
£129.99

Description

The front part of the shoe bends flexibly with the foot. Metal free. Lace fastening. Composite toe cap. MASCOLAYER nail protection. Insert in the midsole of shock-absorbing lightweight material. Shock-absorbing, soft and flexible two-component sole of PU/PU. Durable non-marking outsole. TPU toe reinforcement. Bootleg in breathable high quality full grain leather. Heat resistant sole up to 140°C. Ladder grip. 5.0mm profile depth. Removable insoles with optimal arch support that can counteract the tendency to flat foot. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002.

Features & Benefits
- The flexible and light MASCOLAYER textile nail protection guarantees optimum protection and excellent walking comfort. ; The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- Removable insole with optimal arch support that can counteract the tendency to flat foot.
- Insert in the midsole of shock-absorbing lightweight material.
- Shock-absorbing, soft and flexible two-component sole of PU/PU.
- ESD Approved.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, ESD approved, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Full grain leather
- Weight: Size 42: 600 g
- Quality Remark: nan

Feature Attributes

Gender:
Men
Colour:
Black
Fabric Weight:
1.2 kg
Material:
Full Grain Leather
Weight:
1.2 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome