F0142-902 Footwear Fit - Safety Shoe


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The front part of the shoe bends flexibly with the foot. Metal free. Water-repellent. Lace fastening. TPU toe reinforcement. Suitable for working on the knees. Composite toe cap. Nail protection of special textile material. Stabilising multi-function shank with integrated absorbing cushioning. Non-marking sole – no scuff marks. Two-component sole of PU/PU. Heat resistant sole up to 140°C. Profile depth 2.5mm. Ladder grip. Shock-absorbing insoles are removable, durable and ergonomic. Absorbs and removes moisture. Heel cap. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2002 + EN IEC 61340-5-1: 2008.

Features & Benefits
- The front part of the shoe bends flexibly with the foot.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- The flexible nail protection of special textile increases comfort and protects against cold.
- The outsole of hard wearing PU is transfer resistant (non-marking). Very slip resistant sole/SRC.
- Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders.
- Shock-absorbing insoles are removable, durable and ergonomic.
- ESD Approved.

Certifications
Safety Class S3, Ultra Slip Resistant Sole, ESD approved, EN ISO 20345, Orthopaedic Footwear: Suitable for modifications

Material Info
- Full grain leather
- Weight: Size 42: 600 g
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Men
Colour:
Black
Fabric Weight:
1.2 kg
Material:
Full Grain Leather
Weight:
1.2 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome