Lightweight. Breathable. Metal free. Lace fastening. Carbon fibre toe cap. TPU toe reinforcement. Nail protection of special textile material. Heel reinforcement. Shock-absorbing, light and flexible insole. Insoles are removable. Midsole of XL EXTRALIGHT EVA. Sole made of rubber with extreme slip resistance. Non-marking sole – no scuff marks. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016. Stabilising multi-function shank with integrated absorbing cushioning.
Features & Benefits
- These shoes are completely free of metal.
- The outer material is breathable and easily leads heat and moisture away from the foot for excellent comfort.
- The outer material is made of durable polyester.
- The toe caps are made from carbon fibre, a very light and tough material. The toe caps are exceptionally strong and resistant to both impact and pressure.
- Midsole of XL EXTRALIGHT EVA and sole of rubber with extreme slip resistance.
- The sole is oil and petrol resistant.
- ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.
- Stabilisation with MASCOT’s patented multi-function shank.
Certifications
Safety Class S1P, ESD approved EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016., Ultra Slip Resistant Sole, EN ISO 20345
Material Info
- 100% polyester
- Weight: Size 42: 534 g
- Quality Remark: nan