F0300-909 Footwear Move - Safety Shoe


Select
Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

The front part of the shoe bends flexibly with the foot. Uppers made of durable fabric. Opens and fastens with BOA, which consists of a rotational dial, laces and guides. Composite toe cap. MASCOLAYER nail protection. Shock-absorbing, soft and flexible insole. Insoles are removable. Midsole of phylon. Sole made of rubber. TPU heel reinforcement. Durable non-marking outsole. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Features & Benefits
- The front part of the shoe bends flexibly with the foot.
- The BOA Fit System is made from extremely durable, high-quality materials. BOA allows you to dial in to a fast, effortless, precision fit.
- Composite toecap. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- The flexible and light MASCOLAYER textile nail protection guarantees optimum protection and excellent walking comfort. ; Midsole of Phylon that gives the shoes a comfortable elastic comfort, and outer sole in rubber.
- The sole is oil and petrol resistant.
- The weight of the footwear is among the lowest on the market.
- ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Certifications
Safety Class S1P, ESD approved, Ultra Slip Resistant Sole, EN ISO 20345

Material Info
- Textile
- Weight: Size 42: 440 g
- Quality Remark: nan

Feature Attributes

Gender:
Unisex
Material:
Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome