F0303-901 Footwear Move - Safety Shoe


Select
£143.99 Inc VAT (20%)


See all variants from £143.99

Description

Metal free. Uppers made of oil nubuck leather. Lace fastening. Composite toe cap. MASCOLAYER nail protection. Shock-absorbing, soft and flexible insole. Insoles are removable. Midsole of phylon. Sole made of rubber. Heel reinforcement. Bootleg in breathable high quality oil nubuck leather. Durable non-marking outsole. Sole is oil and petrol resistant. ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Features & Benefits
- The front part of the shoe bends flexibly with the foot.
- The composite toecap is completely free of metal. The composite material does not conduct heat or cold, so the composite toecap provides extra comfort in both hot and cold surroundings.
- The flexible and light MASCOLAYER textile nail protection guarantees optimum protection and excellent walking comfort. ; Shock-absorbing, light and flexible insole.
- Midsole of Phylon that gives the shoes a comfortable elastic comfort, and outer sole in rubber.
- The sole is oil and petrol resistant.
- The weight of the footwear is among the lowest on the market.
- ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.

Certifications
Safety Class S3, ESD approved, Ultra Slip Resistant Sole, EN ISO 20345

Material Info
- Oil Nubuck leather
- Weight: Size 42: 540 g
- Quality Remark: nan

Feature Attributes

Colour:
Black
Gender:
Men
Fabric Weight:
1.08 kg
Material:
Oil Nubuck Leather
Weight:
1.08 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome