F0800-906 Footwear Clear - Clog


£99.99 Inc VAT (20%)

See 26 Product Variants
£99.99

Description

Prepared for HF chip. Lightweight. Washable. The front part of the shoe bends flexibly with the foot. Steel toe cap. Ventilated lining made from a micro-fibre material. Shock-absorbing. Ventilated insoles. Ladder grip. Outer sole made of PU/PU. Non-marking sole – no scuff marks. Ultra slip resistant sole. The sole is oil and water-repellent. ESD approved to EN 61340-4-3: 2002.

Features & Benefits
- Suitable for laundry contracts as the footwear is prepared for HF-chip insertion.
- Washable at 40°C, which prevents the spread of bacteria and ensures a high level of hygiene.
- Ventilating and breathable microfiber lining, which provides a comfortable climate for the feet.
- Slip resistant, durable sole (SRC-certified).
- The weight of the footwear is among the lowest on the market.
- The sole is oil and petrol resistant.
- ESD Approved.

Certifications
Safety Class S1, EN ISO 20345, Ultra Slip Resistant Sole, ESD approved

Material Info
- Microfibre
- Weight: Size 42: 460 g
- Quality Remark: nan

Feature Attributes

Width:
240 mm
Length:
360 mm
Gender:
Unisex
Height:
125 mm
Fabric Weight:
0.816 kg
Material:
Microfibre
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome