Non-safety – footwear without safety components. Prepared for HF chip. Very lightweight. Metal free. Washable. The front part of the shoe bends flexibly with the foot. Lace fastening. Ventilated lining made from a micro-fibre material. Multi-function shank. Ventilated insoles. Shock-absorbing. Ultra slip resistant sole. ESD approved to EN 61340-4-3: 2002.
Features & Benefits
- Washable at 40°C, which prevents the spread of bacteria and ensures a high level of hygiene.
- Ventilating and breathable microfiber lining, which provides a comfortable climate for the feet.
- Stabilisation with MASCOT’s patented multi-function shank.
- These shoes are completely free of metal.
- ESD Approved.
Certifications
Ultra Slip Resistant Sole, ESD approved
Material Info
- Microfibre
- Weight: Size 42: 295 g
- Quality Remark: nan