Female Violet Purple Breathable Rope Trainers


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

A boho-chic take on the Superga classic - these seasonal 2790 trainers present a breathable and sturdy cotton canvas upper, set atop a woven rope-sole flatform. The result? A modern, espadrille-style silhouette that won't go unnoticed.
Breathable cotton canvas upper
Unlined
Woven rope-sole flatform measuring 4 cm
Two-tone jacquard logo tag on the side
Branded insole and heel counter
Logo-engraved aluminium eyelets
Cotton laces
Vulcanised natural rubber sole

Feature Attributes

Gender:
Women
Colour:
Violet Purple
Fastening Method:
Lace Up
Heel Type:
Platform
Upper Material:
100% Cotton
Sole Material:
100% Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome