Fibreglass Toe Cap Iconic Navy Suede Saftey Low Shoes


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

DETAILS

ICONIC NAVY LOW
Protection: Fibreglass toe cap and flexible FAP® penetration protection
Plus: idCELL, ROTATION POINT
Upper: high-quality suede
Lining: BreathActive functional lining
Footbed: evercushion®RELIEF
Sole: HERITAGE sole - 300° C heat-resistant rubber outsole, non-slip with special herringbone pattern and rotation point.
applications: craftsmen, industry, production, Warehouse/Logistics
color: blue
This is really a safety shoe? Of course it is! The new ICONIC from PUMA Safety, inspired by classic sports shoes, not only looks good, but also shines with its sophisticated features! The S1PL safety shoe with fibreglass toe cap and flexible penetration protection comes with a non-slip and up to 300°C heat-resistant outsole, which convinces with optimal grip and perfect cushioning. A rotation point incorporated into the sole in the midfoot area minimises friction and fatigue. The Evercushion® RELIEF footbed provides optimal pressure relief and a natural position of the foot in the shoe thanks to the special arch support. Shock-absorbing elements in the heel and forefoot area absorb shocks and impacts when the foot touches down and make the ICONIC maximally comfortable - even on long working days.

See full description

Feature Attributes

Product Type:
Safety Shoe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome