These shoes are completely free of metal.; The outer material is breathable and easily leads heat and moisture away from the foot for excellent comfort.; The outer material is made of durable polyester.; The toe caps are made from carbon fibre, a very light and tough material. The toe caps are exceptionally strong and resistant to both impact and pressure.; Midsole of XL EXTRALIGHT® EVA and sole of rubber with extreme slip resistance.; The sole is oil and petrol resistant.; ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.; Stabilisation with MASCOT’s patented multi-function shank.
The product is covered by REACH
Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials
Carpenter; Electrician; Plumber; Roof fitter; Painter;
FT088-980-88 Impregnation Spray; FT089-980-88 Foam cleaning set